5/8 in. Crimp Jaw for Model 2674-20C and 2674-20P Press Tools
M18™ 5/8 in. Crimp Jaw for Model 2674-20C and 2674-20P Press Tools
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Easy open design for one handed presses
- Spring loaded design grips ring for precise alignment
- For use with the M18™ short throw press tool.
- 2 Year warranty
Specifications
- ASTM:
- ASTM F-1807, ASTM F-2159
- Collection:
- M18™
- Color Finish Name:
- Silver
- Cutting Capacity:
- 5/8 in
- Height:
- 3-7/10
- Length:
- 4-4/5
- Tool Type:
- Crimp Jaw
- UL Listed:
- No
- UPC:
- 045242354375
- Weight:
- 2.96
- Width:
- 1-9/20