5/8 in. PureFlow™ Jaw for Short Throw Press Tool
M18™ 5/8 in. PureFlow™ Jaw for Short Throw Press Tool
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Color coded by size to match the Viega PureFlow™ fittings
- Easy open design for one handed presses
- For use with the M18™ short throw press tool
- 2 Year warranty
Specifications
- Collection:
- M18™
- Cutting Capacity:
- 5/8 in
- Height:
- 2-1/2
- Length:
- 6-3/10
- Tool Type:
- Press Jaw
- UPC:
- 045242354429
- Weight:
- 2.885
- Width:
- 7-2/5