7/8 ZoomLock MAX Press Jaw for M18 FORCE LOGIC Press Tools
M18™ 7/8 ZoomLock MAX Press Jaw for M18 FORCE LOGIC Press Tools
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Compatible with ZoomLock® MAX Press Fittings
- Compatible with ACR Tube & Line Set
- One-Handed, Effortless Installations
- Durable Steel Jaws Provide Outstanding Life
- Up to 60% Faster Installations vs. Brazing
- For Use with M18™ FORCE LOGIC™ Press Tools
- In-line Design for Unrivaled Access
- Spring-Loaded for Easy Alignment to Fitting
Documents
Specifications
- Collection:
- M18™
- Height:
- 4-3/4
- Length:
- 10-3/4
- Number of Tools Included:
- 1
- Tool Type:
- Press Accessories
- Type:
- M49162656Z
- UPC:
- 045242834716
- Weight:
- 4.34
- Width:
- 8-19/50