Cordless 7-1/4 in. 18V Circular Saw Tool Kit
This product has been replaced by
Manufacturer Part #2930-21HD
M18 FUEL™ Cordless 7-1/4 in. 18V Circular Saw Tool Kit
Product Details
Product Details
- POWERSTATE™ Brushless motor: Purposely built for the M18™ FUEL™ rear handle 7-1/4 in. circular saw to generate the power and performance of a 15 A corded circular saw
- REDLINK Plus™ intelligence: Ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18™ system
- REDLITHIUM™ High output HD12.0 battery pack: Provides 50% more power and runs 50% cooler versus standard REDLITHIUM™ HD packs. superior pack construction provides the industry's best protection against jobsite conditions
- Generates 15 amp corded power
- Cuts faster than 15 A corded
- Up to 570 cuts per charge
- Electric blade brake
- LED work light
- No gear oiling required
- Multi size rafter hook
Specifications
- AMP:
- 12
- Arbor Hole Size:
- 5/8 in
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- Li-ion (Lithium-ion)
- Blade Length (in):
- 7-1/4
- Collection:
- M18 FUEL™
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Cordless
- Cutting Capacity:
- 2-1/2 in
- Diameter:
- 7-1/4
- Height:
- 7-7/8
- Length:
- 18-9/10
- Material:
- Plastic
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 5800
- Saw Type:
- Circular
- Tool Type:
- Circular Saw
- UL Listed:
- Yes
- UPC:
- 045242541041
- Volts:
- 18V
- Weight:
- 13.5
- Width:
- 8