M18 BRUSHLESS 1/2 HIGH TORQUE IMPACT WRENCH W/ FRICTION RING KIT
M18 BRUSHLESS 1/2 HIGH TORQUE IMPACT WRENCH W/ FRICTION RING KIT
Product Details
Product Details
- REDLINK™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger.
- Up to 800 ft-lbs of fastening torque & 1,200 ft-lbs of nut busting torque
- The 1/2" friction ring anvil allows quick one handed socket changes
- Brushless motor delivers maximum power and longer motor life
- The Variable Speed Trigger allows for 0 - 1,750 RPM & 0 - 2,000 IPM for maximum control
- Integrated LED Light
- REDLITHIUM™ XC4.0 Battery Pack: Provides superior pack construction, more work per charge and more work over the life of the pack than competitive batteries.
Documents
Specifications
- AMP:
- 4
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- Li-ion (Lithium-ion)
- Color Finish Name:
- Red, Black
- Cord Length:
- Cordless
- Corded Cordless:
- Cordless
- Drive Size:
- 1/2 in
- Drive Type:
- Square
- ETL Listed:
- No
- Handle Type:
- Pistol Grip
- Length:
- 8-3/4
- Material:
- Metal
- Power Source:
- Battery
- RPM:
- 1750
- Type:
- M266621B
- UL Listed:
- Yes
- UPC:
- 045242745586
- Volts:
- 18V
- Width:
- 3-1/5