Brushless 1 in. SDS Plus D-Handle Rotary Hammer
M18™ Brushless 1 in. SDS Plus D-Handle Rotary Hammer
Package Quantity Info:
Each: 1 Case: 4 Pallet: 160-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Drills 3/8" x 2" holes faster than corded 1" D-Handle Rotary Hammers
- Up to (100) 3/8" x 2" Holes per charge with M18™ XC5.0 Battery
- AVS Anti-Vibration System: Minimizes vibration for maximum comfort
- Lightweight Design reduces user fatigue: 5.3 lbs. (Tool-Only)
- MILWAUKEE® Brushless Motor Provides Over 50% Longer Run?time than Brushed Motors
- REDLINK™ Intelligence constantly monitors and controls the power delivery from battery to motor ensuring maximum performance
- 1.95 ft-lbs. Impact Energy
- 1,270 RPM
- 4,580 BPM
- 3 Mode: Rotary Hammer, Hammer Only, Rotary Only
Documents
Specifications
- AMP:
- 0
- Battery Size:
- 18V
- Battery Type:
- Li-ion (Lithium-ion)
- Chuck Size:
- 1
- Chuck Type:
- SDS Plus
- Collection:
- M18™
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- Depth:
- 15
- Diameter:
- 1
- Handle Material:
- Plastic
- Handle Type:
- D-handle
- Height:
- 6-1/10
- Length:
- 15
- Material:
- Plastic
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 1270
- Shank Size:
- 1
- Shank Style:
- SDS-Plus
- Tool Type:
- Rotary Hammer
- Torque (In-Lbs):
- 1.95 ft-lbs
- Type:
- M261320
- UL Listed:
- Yes
- UPC:
- 045242777082
- Volts:
- 18V
- Weight:
- 5.3
- Width:
- 3-1/5