M18 Brushless 1/2 Hammer Drill Kit
M18 Brushless 1/2 Hammer Drill Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 72-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Compact design provides excellent balance and control, ideal for overhead applications or work in tight spaces while delivering more power and a longer runtime
- All-metal gear case and 1/2 in. Metal chuck: provide maximum durability
- Milwaukee brushless motor: optimized for efficiency, this motor delivers more run-time and longer life than a brushed motor
Specifications
- AMP:
- 4
- Battery Size:
- 18V
- Battery Type:
- REDLITHIUM
- Bit Diameter(s) (In):
- 1/2 in
- Chuck Size:
- 1/2
- Chuck Type:
- Ratcheting
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- Depth:
- 7
- Handle Type:
- Pistol
- Height:
- 8
- Length:
- 7
- Number of Tools Included:
- 4
- Power Source:
- Battery
- RPM:
- 1800
- Tool Type:
- Hammer Drill Kit
- Torque (In-Lbs):
- 725 in-lbs
- Type:
- M290222
- UL Listed:
- Yes
- UPC:
- 045242502721
- Volts:
- 18V
- Weight:
- 3.1
- Width:
- 2-9/29