This product requires certification to purchase.

Cordless 18V 1 Tool Kit

Milwaukee®

M18™ Cordless 18V 1 Tool Kit

  • Fast #
  • Part #M262622
  • Item #4717289
  • Manufacturer Part #2626-22
5 out of 5 Customer Rating
Brand image
Milwaukee®

M18™ Cordless 18V 1 Tool Kit

  • Fast #
  • Part #M262622
  • Item #4717289
  • Manufacturer Part #2626-22
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Powerful motor: Delivers 11000 to 18000 OPM
  • All-metal gear case: Provides added jobsite durability
  • Built-in LED light: Illuminates dark work spaces
  • REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • Tool-free blade change: Offers faster changes and no tools to misplace
  • Requires Certification

Specifications

Bare Tool or Kit:
Tool Kit
Battery Size:
18V
Battery Type:
REDLITHIUM
Case Included:
Yes
Collection:
M18™
Color Finish Name:
Black, Red
Corded Cordless:
Cordless
Height:
3-53/100
Length:
11-7/8
Number of Tools Included:
2
Power Source:
Battery
UL Listed:
No
UPC:
045242313662
Volts:
18V
Weight:
2.65
Width:
12-19/50