Cordless 18V 1/2 in Hammer Drill
M18™ Cordless 18V 1/2 in Hammer Drill
Package Quantity Info:
Each: 1 Inner Pack: 3-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Powerstate™ brushless motor: Delivers up to 725 in lbs of torque with maximum sustained torque to complete the toughest of applications
- Redlink Plus™ Intelligence: The most advanced system of cordless power tool electronics. Provides optimized performance and overload protection using total system communication between tool, battery and charger
- REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
Specifications
- Battery Size:
- 18V
- Battery Type:
- REDLITHIUM
- Bit Diameter(s) (In):
- 1/2 in
- Chuck Size:
- 1/2
- Chuck Type:
- Ratcheting
- Collection:
- M18™
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Cordless
- Handle Type:
- Grip
- Length:
- 8-1/10
- Material:
- Metal
- Number of Tools Included:
- 3
- Power Source:
- Battery
- RPM:
- 1850
- Tool Type:
- Hammer Drill
- Torque (In-Lbs):
- 725 in-lbs
- Type:
- M260422
- UPC:
- 045242270828
- Volts:
- 18V