Cordless 18V 2 Tool Brushless Combo Kit with Handsaw
M18™ Cordless 18V 2 Tool Brushless Combo Kit with Handsaw
Product Details
Product Details
- All-metal gear case and 1/2 in. metal chuck: provide maximum impact and shock durability
- Milwaukee brushless motor: optimized for efficiency, this motor delivers more run-time and longer life
- REDLINK intelligence: advanced overload protection defends against abusive applications and monitors the temperature to prevent damage and ensure maximum tool and battery life
Specifications
- AMP:
- 2, 4
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- Li-ion (Lithium-ion)
- Case Included:
- Yes
- Chuck Size:
- 1/2
- Chuck Type:
- Ratcheting
- Collection:
- M18™
- Color Finish Name:
- Red
- Corded Cordless:
- Cordless
- ETL Listed:
- No
- GSA Approved:
- No
- Height:
- 10-71/100
- Length:
- 7-14/25
- Number of Tools Included:
- 2
- Power Source:
- Battery
- Tool Type:
- Hammer Drill, Impact Driver
- Torque (In-Lbs):
- 725 in-lbs
- UL Listed:
- Yes
- UPC:
- 045242543397
- Volts:
- 18V
- Weight:
- 15.05
- Width:
- 12-99/100