This product requires certification to purchase.

Cordless 18V 2 Tool Kit

Milwaukee®

M18™ Cordless 18V 2 Tool Kit

  • Fast #
  • Part #M269722
  • Item #3918235
  • Manufacturer Part #2697-22
4.8 out of 5 Customer Rating
Brand image
Milwaukee®

M18™ Cordless 18V 2 Tool Kit

  • Fast #
  • Part #M269722
  • Item #3918235
  • Manufacturer Part #2697-22
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 54
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The 2697-22 M18™ Cordless 2-Tool Combo Kit includes the 1/2 in Hammer Drill Driver (2607-20) and the 1/4 in Hex Compact Impact Driver (2656-20)
  • The M18™ Cordless System's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry
  • Powered by Redlithium™ the M18™ cordless system delivers more torque, more power, and longer run-time than the competition.
  • Compatibility: works with M18™ XC high capacity Red Lithium™ batteries and M18™ compact Red Lithium™ batteries
  • Requires Certification

Recommended Accessories


Specifications

AMP:
2.8
Bare Tool or Kit:
Tool Kit
Battery Size:
18V
Battery Type:
REDLITHIUM
Bit Sizes:
1/2 in
Case Included:
Yes
Collection:
M18™
Color Finish Name:
Black, Red
Corded Cordless:
Cordless
Height:
11-1/2 in
Length:
7-3/4 in
Number of Tools Included:
2
Power Source:
Battery
RPM:
1700
UPC:
045242207107
Volts:
18V
Weight:
13.67 lb
Width:
23 in