Cordless 18V Radio
M18™ Cordless 18V Radio
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 54-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- High performance audio system with dual speakers and passive radiators delivers loud, clear sound with deep accurate bass
- Best-in-class receptions accuracy and signal quality
- Digital AM/FM tuner with 10 station presets
- Weather sealed auxiliary compartment
- 3.5 mm aux in port for wired playback
- Durable, portable, stackable design features shock absorbing end caps and metal speaker grills that protect from drops and other harmful jobsite conditions
- Integrated handles allow for easy transport and storage in a wide range of environments
- Customizable EQ (equalizer)
- 2.1 A USB charger for all portable electronic devices
- Powered by all M18™ batteries or A/C outlet (battery not included)
Specifications
- Battery Size:
- 18V
- Battery Type:
- Li-ion (Lithium-ion)
- Brand Model Compatibility:
- Oracle-20000252
- Collection:
- M18™
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Cordless
- Height:
- 7-3/4
- Length:
- 7-7/10
- Power Source:
- Battery
- Size:
- 7-7/10 in x 15-4/5 in x 7-3/4 in
- Tool Type:
- Radio
- UPC:
- 045242364244
- Volts:
- 18V
- Weight:
- 10.34
- Width:
- 15-4/5