This product requires certification to purchase.

Cordless 18V Reciprocating Saw 2 Tool Kit

This product has been replaced by

Milwaukee® Black Cordless 12 AMP Redlithium™ Reciprocating Saw Bare Tool
Milwaukee® Cordless 18V 12 AMP Redlithium™ Reciprocating Saw Bare Tool
Manufacturer Part #2625-20
Milwaukee®

M18™ Cordless 18V Reciprocating Saw 2 Tool Kit

  • Fast #
  • Part #M269522
  • Item #4107150
  • Manufacturer Part #2695-22
3.5 out of 5 Customer Rating
Brand image

This product has been replaced by

Milwaukee® Black Cordless 12 AMP Redlithium™ Reciprocating Saw Bare Tool
Milwaukee® Cordless 18V 12 AMP Redlithium™ Reciprocating Saw Bare Tool
Manufacturer Part #2625-20
Milwaukee®

M18™ Cordless 18V Reciprocating Saw 2 Tool Kit

  • Fast #
  • Part #M269522
  • Item #4107150
  • Manufacturer Part #2695-22
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • The 2695-22 M18™ Cordless 2-Tool Combo Kit includes the M18™ 1/2 in Hammer Drill Driver (2602-20) and the M18™HACKZALL®One-Handed Recip Saw (2625-20)
  • The M18™ Cordless System's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry
  • Powered by RED LITHIUM™, the M18™cordless system delivers more torque, more power, and longer run-time than the competition
  • Compatibility: works with M18™ XC high capacity lithium-ion batteries and M18™ compact lithium-ion batteries
  • Requires Certification

Specifications

AMP:
3
Bare Tool or Kit:
Tool Kit
Battery Size:
18V
Battery Type:
REDLITHIUM
Case Included:
Yes
Collection:
M18™
Color Finish Name:
Black, Red
Corded Cordless:
Cordless
Height:
12
Length:
17-87/100
Number of Tools Included:
2
Power Source:
Battery
RPM:
1700
Saw Type:
Reciprocating
UPC:
045242224159
Volts:
18V
Weight:
15.02
Width:
4-17/50