Cordless 18V Reciprocating Saw 4 Tool Kit
M18™ Cordless 18V Reciprocating Saw 4 Tool Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 18-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- M18™ cordless 1/2 in. hammer drill / driver with Milwaukee 4-pole frameless motor delivers 550 in-lbs. of peak torque, 0 to 450 RPM /0 to 1700 RPM, & 29,000 BPM
- M18™ cordless SAWZALL® Reciprocating Saw with patented gear-protecting clutch and counter balance mechanism
- M18™ cordless 6-1/2 in. circular saw delivers 3,500 RPM with magnesium upper and lower guards for maximum durability
- M18™ cordless work light provides a fold-away hook for hands free use and a 135-degree rotating head to direct light at the work area
- Includes compact 1/2" hammer drill/driver, Sawzall® reciprocating saw, 6-1/2" circular saw, LED work light, 2 M18™ Red lithium™ XC batteries, M18™ and M12™ multi-voltage charger and contractor bag
Recommended Accessories
Specifications
- AMP:
- 2.8
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- Li-ion (Lithium-ion)
- Bit Sizes:
- 1/2 in
- Collection:
- M18™
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Cordless
- Height:
- 26-1/2
- Length:
- 9-19/25
- Material:
- Magnesium
- Number of Tools Included:
- 4
- Power Source:
- Battery
- RPM:
- 1700
- Saw Type:
- Reciprocating
- Type:
- M269424
- UPC:
- 045242192489
- Volts:
- 18V
- Weight:
- 29.28
- Width:
- 14-3/100