M18 Cordless 20 oz Aluminum BARL Caulk GUN
M18™ M18 Cordless 20 oz Aluminum BARL Caulk GUN
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Up to 950 lbs. of force for dispensing high viscosity materials
- Constant flow technology creates a steady flow rate results in even beads
- Remote speed dial and variable speed trigger allows for maximum bead control
- REDLITHIUM™ battery technology dispenses over 200 tubes of general construction material on a single battery charge
- REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
- Rotating quick-change collar: Accepts all Milwaukee® quick-change configurations: 10-oz carriage, quart-size carriage, and 20-oz sausage barrels
Documents
Specifications
- Application:
- Caulking
- Battery Size:
- 18V
- Battery Type:
- Li-ion (Lithium-ion)
- Collection:
- M18™
- Color Finish Name:
- Red, Black
- Depth:
- 28
- Height:
- 6
- Length:
- 28
- Material:
- Aluminum
- Power Source:
- Battery
- Product Type:
- Caulk Gun
- Size:
- 20 oz
- Type:
- M264221CT
- UL Listed:
- Yes
- UPC:
- 045242242207
- Volts:
- 18V
- Width:
- 3-27/50