Cordless 4-1/2-5 in. Cut-Off Grinder with Paddle Switch
M18™ Cordless 4-1/2-5 in. Cut-Off Grinder with Paddle Switch
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 198-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Milwaukee brushless motor: optimized for efficiency, this motor delivers more run-time and longer life than a brushed motor
- REDLINK™ Intelligence: Advanced overload protection defends against abusive applications and monitors the temperature to prevent damage and ensure maximum tool & battery life.
- REDLITHIUM™ batteries (not included) deliver more work per charge and more work over the life of the battery
- Paddle Switch Design for Increased Comfort and Ease-Of-Use when Operating in Various Positions
- Tool-Free Guard Adjustment for faster guard installations and adjustments
- 5/8"-11 Spindle for Use with Common Grinding Accessories
- Overload Protection: Maximizes motor life
- Electronic Clutch for Kickback Protection
- Compatible with all M18™ batteries
Documents
Specifications
- AMP:
- 0
- Battery Size:
- 18V
- Battery Type:
- Li-ion (Lithium-ion)
- Collection:
- M18™
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- Depth:
- 12-1/4 in
- Diameter:
- 5 in
- ETL Listed:
- No
- Handle Length (in):
- 6 in
- Handle Material:
- Rubber
- Handle Type:
- Straight
- Height:
- 4-3/4 in
- Material:
- Plastic
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 11000
- Tool Type:
- Grinder
- Type:
- M268620
- UL Listed:
- Yes
- UPC:
- 045242742899
- Volts:
- 18V
- Weight:
- 3.6 lb
- Width:
- 10 in