This product requires certification to purchase.

Cordless 7-1/4 in. Circular Saw Bare Tool

Milwaukee®

M18™ Cordless 7-1/4 in. Circular Saw Bare Tool

  • Fast #
  • Part #M263120
  • Item #7904201
  • Manufacturer Part #2631-20
5 out of 5 Customer Rating
Brand image
Milwaukee®

M18™ Cordless 7-1/4 in. Circular Saw Bare Tool

  • Fast #
  • Part #M263120
  • Item #7904201
  • Manufacturer Part #2631-20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 90
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Up to 40% more power than brushed saws
  • Up to 30% more run-time than brushed saws
  • More durable than brushed circular saw
  • Magnesium upper and lower guards for increased durability
  • Milwaukee® Brushless motor: optimized for efficiency, this motor delivers over 30% more run-time and longer life than brushed motors, delivering 5,000 RPM for smooth, powerful cutting
  • REDLINK™ Intelligence: advanced overload protection defends against abusive applications and monitors the temperature to prevent damage and ensure maximum tool & battery life
  • Integrated folding rafter hook for easy storage
  • 2-1/2 in. cut depth
  • LED light for greater cut line visibility in low light situations
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
0
Arbor Hole Size:
0.625 in
Bare Tool or Kit:
Bare Tool
Battery Type:
Li-ion (Lithium-ion)
Blade Length (in):
7-1/4 in
Blade Material:
Steel
Collection:
M18™
Color Finish Name:
Black, Red
Corded Cordless:
Cordless
Cutting Capacity:
2-1/2 in
Depth:
13 in
Diameter:
7-1/4 in
ETL Listed:
No
Height:
11 in
Length:
13 in
Material:
Glass Filled Nylon
Number of Tools Included:
1
Power Source:
Battery
RPM:
5000
Saw Type:
Circular
Tool Type:
Circular Saw
UL Listed:
Yes
UPC:
045242530250
Volts:
18V
Weight:
7 lb
Width:
7 in