This product requires certification to purchase.

Dual Battery Blower

Milwaukee®

M18 Dual Battery Blower

  • Fast #
  • Part #M282420
  • Item #9919382
  • Manufacturer Part #2824-20
5 out of 5 Customer Rating
Brand image
Milwaukee®

M18 Dual Battery Blower

  • Fast #
  • Part #M282420
  • Item #9919382
  • Manufacturer Part #2824-20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • POWERSTATE™ Brushless Motor delivers 600 CFM and 145 MPH
  • Delivers the highest constant power by maintaining performance throughout battery pack discharge
  • Reaches full throttle in under one second, boosting productivity and control
  • REDLINK PLUS™ Intelligence offers total system communication between tool and battery for unmatched levels of performance, protection, and productivity
  • Requires (2) M18™ REDLITHIUM™ batteries to operate
  • (2) M18™ Batteries Required for Operation
  • Variable Speed Trigger for increased user control
  • Includes tapered and flat nozzle attachments, optimizing airflow for different applications
  • No Gas Headaches: No Pull Start, No Engine Maintenance, Low Noise, No Emissions, Less Vibration
  • Fully compatible with the M18™ System featuring over 200 tools
  • Requires Certification

Specifications

Bare Tool or Kit:
Bare Tool
Battery Type:
Li-ion (Lithium-ion)
CFM:
600 ft3/min
Collection:
M18
Color Finish Name:
Red, Black
Corded Cordless:
Cordless
Handheld:
Yes
Handle Length (in):
5-1/2 in
Height:
10-1/2 in
Length:
34-9/100 in
Material:
Plastic
Number of Tools Included:
1
Portable:
Yes
Power Source:
Battery
Tool Type:
Blower
UL Listed:
Yes
UPC:
045242538768
Volts:
18V
Weight:
6.01 lb
Width:
7-3/50 in