Dual Bay Super Charger Starter Kit
M18™ Dual Bay Super Charger Starter Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Delivers HIGH OUTPUT™ 12.0 power in a smaller size and lighter weight
- COOL-CYCLE™ Active Cooling System provides high-speed cooling for less downtime with COOL-CYCLE™ capable chargers
- 35min supercharge to 80% with the M18™ Dual Bay Simultaneous Super Charger
- Longest life for the most recharges and best performance over the life of the pack
- CHARGE ADAPT™: Adaptive Charge Distribution delivers adaptive simultaneous charging for multiple batteries to maximize productivity
- Capable of simultaneously charging up to 2 batteries leveraging CHARGE ADAPT™ to distribute power between bays for the best charge experience
- Simultaneously charges two (2) M18™ batteries
Documents
Specifications
- AMP:
- 8
- Automatic Shut-Off:
- No
- Battery Size:
- 18V
- Battery Type:
- Li-ion (Lithium-ion)
- Collection:
- M18™
- Color Finish Name:
- Black
- Cord Length:
- 6-1/5 ft
- Height:
- 3-1/2 in
- Length:
- 5-3/10 in
- Material:
- Rubber, Plastic
- Number of Batteries Charged at Once:
- 2
- Number of Tools Included:
- 2
- Portable:
- Yes
- Tool Type:
- Battery, Charger
- UL Listed:
- Yes
- UPC:
- 045242309030
- Volts:
- 18V
- Weight:
- 2.38 lb
- Width:
- 3-2/5 in