This product requires certification to purchase.

*CVR* M18 FORCE LOGIC 6T LINEAR UTI

Milwaukee®

M18™ FORCE LOGIC™ *CVR* M18 FORCE LOGIC 6T LINEAR UTI

  • Fast #
  • Part #M297822K
  • Item #9345898
  • Manufacturer Part #2978-22K
4.3 out of 5 Customer Rating
Brand image
Milwaukee®

M18™ FORCE LOGIC™ *CVR* M18 FORCE LOGIC 6T LINEAR UTI

  • Fast #
  • Part #M297822K
  • Item #9345898
  • Manufacturer Part #2978-22K
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Enlarged trigger and slim grip designed specifically for use with Class 3 gloves
  • Optimized Grip for Best Balance and Easiest Set-Up
  • Predictive Force Monitoring (PFM™) Ensures Full Pressure
  • Fastest Crimp Times in All Elements
  • Inline design and 340deg head rotation for easy access in tight spaces
  • Easy to reach dual electronic release buttons enable easy activation for right and left handed users
  • Unmatched control and ultimate versatility in any orientation and across multiple applications
  • Eight interchangeable jaws deliver versatility to tackle a variety of jobs with a single tool
  • Compatible with all industry standard W-Style dies
  • Unmatched reliability with completely sealed electronics that keep dirt, dust and moisture out
  • Requires Certification

Specifications

Application:
Crimping
Battery Size:
18V
Battery Type:
Li-ion (Lithium-ion)
Collection:
M18™ FORCE LOGIC™
Power Source:
Battery
Tool Type:
Crimper
Type:
M297822K
UPC:
045242568505
Volts:
18V