1/2 in. Streamline™ ACR Press Jaw
M18™ Force Logic™ 1/2 in. Streamline™ ACR Press Jaw
Product Details
Product Details
- Compatible with Streamline™ ACR Press Fittings
- Flame-Free Refrigerant Line Connections
- Designed for M18™ FORCE LOGIC™ Press Tools
- Jaws and Rings Press 1/4" - 1-1/8" OD
- Compatible with ACR Tube & Line Set
- In-line Design for Unrivaled Access
- Faster Alternative to Brazing
- Creates Secure Joints in One Cycle
- 2 Year Warranty
- One-Handed, Effortless Installations
Specifications
- Brand Model Compatibility:
- M18™ Force Logic™
- Collection:
- M18™ Force Logic™
- Tool Type:
- Press Jaw
- Type:
- M49162653M
- UPC:
- 045242536276