1/4 - 7/8 in. Streamline™ ACR Press Jaw Kit
M18™ Force Logic™ 1/4 - 7/8 in. Streamline™ ACR Press Jaw Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Compatible with Streamline™ ACR Press Fittings
- Flame-Free Refrigerant Line Connections
- Designed for M18™ FORCE LOGIC™ Press Tools
- 1/4" OD - 7/8" OD Capacity
- 1-1/8" OD Ring and Adapter Jaw Sold Separately
- Compatible with ACR Tube & Line Set
- In-line Design for Unrivaled Access
- Faster Alternative to Brazing
- Creates Secure Joints in One Cycle
- 2 Year Warranty
Documents
Specifications
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- M18™ Force Logic™
- Collection:
- M18™ Force Logic™
- Color Finish Name:
- Red, Black
- Cutting Capacity:
- 1/4 in - 7/8 in
- Height:
- 9-49/100 in
- Length:
- 6-13/50 in
- Number of Pieces:
- 7 Piece
- Number of Tools Included:
- 6
- Tool Type:
- Tool Kit
- Type:
- M49162661M
- UPC:
- 045242536351
- Volts:
- 18V
- Weight:
- 0.7 lb
- Width:
- 2-14/25 in