1/4 - 7/8 RLS PIVOTING PRESS RING KIT FOR M18 FORCE LOGIC PRESS TOOL
M18™ FORCE LOGIC™ 1/4 - 7/8 RLS PIVOTING PRESS RING KIT FOR M18 FORCE LOGIC PRESS TOOL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Compatible with M18™ FORCE LOGIC™ Press Tool
- Pivoting Functionality Delivers Greater Access in Tight Applications
- Faster Alternative To Sweat and Solder
- Durable Steel Rings Provide Outstanding Life
- Designed for Use with RLS® Fitting System
- Blocking System Prevents Ring & Ring Jaw Mismatch
- Spring-Loaded Ring for Quick and Easy Alignment to Fitting
- 2 Year Warranty
Specifications
- Collection:
- M18™ FORCE LOGIC™
- Height:
- 14-3/4
- Length:
- 16-3/25
- Tool Type:
- Press Ring Kit
- Type:
- M49162661RX
- UPC:
- 045242411283
- Weight:
- 14.73
- Width:
- 5-63/100