1/4 in. RLS ACR Press Jaw
M18™ Force Logic™ 1/4 in. RLS ACR Press Jaw
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Compatible with RLS® HVAC/R Braze-Free Press Fittings
- For Use with M18™ FORCE LOGIC™ Press Tools
- Compatible with ACR Tube & Line Set
- In-line Design for Unrivaled Access
- One-Handed, Effortless Installations
- Spring-Loaded for Easy Alignment to Fitting
- Durable Steel Jaws Provide Outstanding Life
- 2 Year Warranty
- Up to 60% Faster Installations vs Brazing
Documents
Specifications
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- M18™ Force Logic™
- Collection:
- M18™ Force Logic™
- Color Finish Name:
- Black, Red
- Cutting Capacity:
- 1/4 in
- Height:
- 5-77/125
- Length:
- 1-547/1000
- Number of Tools Included:
- 1
- Tool Type:
- Jaw
- Type:
- M49162650R
- UPC:
- 045242602636
- Weight:
- 4.2
- Width:
- 4-2/5