This product requires certification to purchase.

1-1/2 in. PEX Crimp Jaw

Milwaukee®

M18 FORCE LOGIC 1-1/2 in. PEX Crimp Jaw

  • Fast #
  • Part #M49162656C
  • Item #8208422
  • Manufacturer Part #49-16-2656C
5 out of 5 Customer Rating
Brand image
Milwaukee®

M18 FORCE LOGIC 1-1/2 in. PEX Crimp Jaw

  • Fast #
  • Part #M49162656C
  • Item #8208422
  • Manufacturer Part #49-16-2656C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Van Nuys, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Compatible with F1807 connections
  • Designed for M18™ FORCE LOGIC™ press tools
  • In-line design for unrivaled access
  • One-handed, effortless installations
  • 2 year warranty
  • Requires Certification

Specifications

ASTM:
ASTM F-1807
Brand Model Compatibility:
M18™ FORCE LOGIC™
Collection:
M18 FORCE LOGIC
Height:
2-3/4 in
Length:
10-1/4 in
Tool Type:
PEX Crimp Jaw
UPC:
045242560745
Weight:
5.86 lb
Width:
11-1/4 in