1-3/8 in. Streamline® ACR Press Jaw for M18 Force Logic Press Tools
M18™ Force Logic™ 1-3/8 in. Streamline® ACR Press Jaw for M18 Force Logic Press Tools
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Compatible with Streamline® ACR Press Fittings
- Flame-Free Refrigerant Line Connections
- Designed for M18™ FORCELOGIC™ Press Tools
- Jaws and Rings Press 1/4" - 1-3/8" OD
- Compatible with ACR Tube & Line Set
- In-line Design for Unrivaled Access
- Faster Alternative to Brazing
- Creates Secure Joints in One Cycle
- 2 Year Warranty
- One-Handed, Effortless Installations
Documents
Specifications
- Collection:
- M18™ Force Logic™
- Color Finish Name:
- Black
- Cutting Capacity:
- 1-3/8 in
- Height:
- 4-9/20 in
- Length:
- 1-63/100 in
- Number of Tools Included:
- 1
- Tool Type:
- Press Ring
- Type:
- M49162658M
- UL Listed:
- No
- UPC:
- 045242536320
- Weight:
- 3.315 lb
- Width:
- 3-49/50 in