1 in. Black Iron Press Jaw
M18™ Force Logic™ 1 in. Black Iron Press Jaw
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Easy opening jaw designed for one handed use
- Designed for use on Viega® MegaPress® fittings
- Compatible with M18™ Force Logic press tools
- Manufactured for the highest standards of press quality and durability in the industry
- Full 360°alignment edge
Specifications
- Brand Model Compatibility:
- M18™ Force Logic™
- Collection:
- M18™ Force Logic™
- Cutting Capacity:
- 1 in
- Height:
- 3 in
- Length:
- 9-1/5 in
- Tool Type:
- Press Jaw
- UL Listed:
- No
- UPC:
- 045242341825
- Weight:
- 7.44 lb
- Width:
- 8-9/20 in