This product requires certification to purchase.

1 in. PEX Crimp Jaw

Milwaukee®

M18™ Force Logic™ 1 in. PEX Crimp Jaw

  • Fast #
  • Part #M49162654C
  • Item #8208423
  • Manufacturer Part #49-16-2654C
3.4 out of 5 Customer Rating
Brand image
Milwaukee®

M18™ Force Logic™ 1 in. PEX Crimp Jaw

  • Fast #
  • Part #M49162654C
  • Item #8208423
  • Manufacturer Part #49-16-2654C
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Compatible with F1807 & F2159 Connections
  • Designed for M18™ FORCE LOGIC™ Press Tools
  • In-line Design for Unrivaled Access
  • One-Handed, Effortless Installations
  • 2 Year Warranty
  • Requires Certification

Specifications

ASTM:
ASTM F-1807, ASTM F-2159
Brand Model Compatibility:
M18™ FORCE LOGIC™
Collection:
M18™ Force Logic™
Height:
2-3/4
Length:
8-1/4
Tool Type:
PEX Crimp Jaw
UPC:
045242560721
Weight:
4.34
Width:
9