15T Crimper Kit
M18™ FORCE LOGIC™ 15T Crimper Kit
Product Details
Product Details
- Works with all 10,000psi (700bar) hoses & single-acting heads
- Easiest Set-Up: 80% Smaller, 75lbs Lighter than Gas Units
- Up to 3X the Flow Rate of Competitive Cordless Units
Documents
Specifications
- Application:
- Crimping
- Battery Size:
- 18V
- Battery Type:
- Li-ion (Lithium-ion)
- Collection:
- M18™ FORCE LOGIC™
- Color Finish Name:
- Red, Black
- Diameter:
- 23-27/50
- Height:
- 12-1/5
- Length:
- 9-3/5
- Material:
- Plastic, Metal, Rubber
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- Crimper
- Type:
- M287922
- UPC:
- 045242002764
- Volts:
- 18V
- Weight:
- 0.363
- Width:
- 1-7/50