18V 1/4 - 7/8 in. Battery Tool Kit
M18™ Force Logic™ 18V 1/4 - 7/8 in. Battery Tool Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Lightest, In-Line design for unrivaled access
- Auto-cycle ensures full press every time
- Industry's first brushless press tool
- Prepress battery check ensures tool won't start a press it can't complete
- Jaws compatible with Streamline™ ACR press fittings
- Flame-free refrigerant line connections
- Faster alternative to brazing
- 1/4" OD - 7/8" OD capacity
- 1-1/8" OD ring and adapter jaw sold separately
- Jaws compatible with ACR tube & line set
Specifications
- Application:
- Pipe Fitting
- Battery Size:
- 18V
- Battery Type:
- Li-ion (Lithium-ion)
- CSA Certified:
- No
- Collection:
- M18™ Force Logic™
- Color Finish Name:
- Red, Black
- Fits Pipe Size:
- 0.5 in - 4 in
- Height:
- 4-1/2 in
- Jaw Capacity (in):
- 0.5 in - 4 in
- Length:
- 14-17/100 in
- Material:
- Metal, Plastic, Rubber
- Number of Pieces:
- 10 Piece
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- Tool Kit
- UL Listed:
- Yes
- UPC:
- 045242576449
- Volts:
- 18V
- Weight:
- 4.8 lb
- Width:
- 3-7/50 in