3/4 in. IPS-ASP Press Jaw
M18™ Force Logic™ 3/4 in. IPS-ASP Press Jaw
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MI
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MI
Product Details
Product Details
- Designed For Use With?SmartPress® Fittings
- For Use With M18™ FORCE LOGIC™ Long Throw Press Tool
- 3/4” IPS-ASP Press Jaw for M18™ FORCE LOGIC™ Press Tools
- Controlled, Flameless Stainless Steel Connections
- Creates Secure Joints In One Cycle
- In-Line Design For Unrivaled Access
- Durable Steel Rings & Ring Jaws Provide Outstanding Life
- 2-Hinge Ring Design Provides Quality Connections In Close Quarters
- More Efficient Alternative To Welding & Threading
- 2 Year Limited Warranty
Documents
Specifications
- Brand Model Compatibility:
- M18™ Force Logic™
- Collection:
- M18™ Force Logic™
- Color Finish Name:
- Red, Black
- Height:
- 10-3/4
- Length:
- 8-3/8
- Number of Tools Included:
- 1
- Tool Type:
- Press Jaw
- Type:
- M49162651SA
- UL Listed:
- No
- UPC:
- 045242771165
- Weight:
- 8.345
- Width:
- 2-1/2