0.25 gal 18V Compact Vacuum
M18 FUEL™ 0.25 gal 18V Compact Vacuum
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- POWERSTATE™ Brushless Motor + Two-Stage Dry Debris Separation optimized for dry jobsite debris
- 50% More Sustained Suction vs. Competition for more efficient clean-up
- Maximum Versatility: Five Dedicated Accessory Solutions
- REDLINK PLUS™ Intelligence: Ensures optimal performance and maintains compatibility across the entire M18™ System
- Removeable canister for easy emptying of debris on or off tool
- Quick-change accessories for upright use at ground level, waist level, or overhead
- On-board accessory holder provided for flexible hose, crevice tool, utility tool, and brush tool
- High / Low switch
- .25-gallon cannister capacity
- Certified washable HEPA Filter
Specifications
- Battery Type:
- Li-ion (Lithium-ion)
- CFM:
- 32
- Capacity:
- 0.25 gal
- Collection:
- M18 FUEL™
- Color Finish Category:
- Reds
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Cordless
- ETL Listed:
- No
- Green Seal Certified:
- No
- Height:
- 11-13/20
- Length:
- 13-7/100
- Power Source:
- Battery
- UL Listed:
- Yes
- UPC:
- 045242550913
- Volts:
- 18V
- Weight:
- 4.35
- Width:
- 6-39/100