This product requires certification to purchase.

1/2 in. Mid-Torque Impact Wrench with Friction Ring Kit

Milwaukee®

M18 Fuel™ 1/2 in. Mid-Torque Impact Wrench with Friction Ring Kit

  • Fast #
  • Part #M286122
  • Item #7281348
  • Manufacturer Part #2861-22
4 out of 5 Customer Rating
Brand image
Milwaukee®

M18 Fuel™ 1/2 in. Mid-Torque Impact Wrench with Friction Ring Kit

  • Fast #
  • Part #M286122
  • Item #7281348
  • Manufacturer Part #2861-22
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Milwaukee®Powerstate™ brushless motor provides more power, more run-time, and longer life
  • Redlink Plus™ electronic intelligence enables advanced communication between your batteries and tools, allowing for unmatched levels of performance, protection, and productivity
  • Delivers up to 600 ft-lbs of nut-busting torque
  • Compact length at 6.7" To allow for more access in tight spaces
  • LED Light Included
  • The Milwaukee® REDLITHIUM™ Battery Pack is the most durable pack on the market delivering more run-time, power and longer battery life
  • Delivers up to 450 ft-lbs of Fastening Torque
  • 3-Mode DRIVE CONTROL™ provides greater control over output speed and power with a max RPM of 2,400
  • Lightweight tool at 5.3Lbs w/ 5.0Ah battery for less fatigue improved rubber overmold to withstand corrosive materials
  • Utilizes a Friction Ring design to ensure quick & easy socket changes
  • Requires Certification

Specifications

AMP:
5
Bare Tool or Kit:
Tool Kit
Battery Size:
18V
Battery Type:
REDLITHIUM
Collection:
M18 Fuel™
Color Finish Name:
Red
Corded Cordless:
Cordless
Drive Size:
1/2 in
ETL Listed:
No
Height:
8-1/5 in
Length:
6-10/13 in
Material:
Metal, Plastic
Material Type:
Nylon
Number of Tools Included:
1
Power Source:
Battery
RPM:
2400
Tool Type:
Wrench
Torque (In-Lbs):
7200 in-lbs
UL Listed:
Yes
UPC:
045242485123
Volts:
18V
Weight:
5.3 lb
Width:
2-7/10 in