1/2 in. Mid-Torque Impact Wrench with Friction Ring
This product has been replaced by
Manufacturer Part #2962-20
M18 Fuel™ 1/2 in. Mid-Torque Impact Wrench with Friction Ring
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Milwaukee®Powerstate™ brushless motor provides more power, more run-time, and longer life
- Redlink Plus™ electronic intelligence enables advanced communication between your batteries and tools, allowing for unmatched levels of performance, protection, and productivity
- Delivers up to 600 ft-lbs of nut-busting torque
- Compact length at 6.7" To allow for more access in tight spaces
- LED Light Included
- The Milwaukee® REDLITHIUM™ Battery Pack is the most durable pack on the market delivering more run-time, power and longer battery life
- Delivers up to 450 ft-lbs of Fastening Torque
- 3-Mode DRIVE CONTROL™ provides greater control over output speed and power with a max RPM of 2,400
- Lightweight tool at 5.3Lbs w/ 5.0Ah battery for less fatigue improved rubber overmold to withstand corrosive materials
- Utilizes a Friction Ring design to ensure quick & easy socket changes
Specifications
- Bare Tool or Kit:
- Bare Tool
- Battery Size:
- 18V
- Battery Type:
- REDLITHIUM
- Collection:
- M18 Fuel™
- Color Finish Name:
- Red
- Corded Cordless:
- Cordless
- Drive Size:
- 1/2 in
- ETL Listed:
- No
- Height:
- 8-1/5 in
- Length:
- 6-10/13 in
- Material:
- Metal, Plastic
- Material Type:
- Nylon
- Power Source:
- Battery
- RPM:
- 2400
- Tool Type:
- Wrench
- Torque (In-Lbs):
- 7200 in-lbs
- UL Listed:
- Yes
- UPC:
- 045242485116
- Volts:
- 18V
- Weight:
- 3.8 lb
- Width:
- 2-7/10 in