M18 FUEL 1-1/2 LINEMAN MAG DRILL
M18 FUEL 1-1/2 LINEMAN MAG DRILL
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Redlink Plus™ Intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger.
- Self-powered magnet base operates independently of power source
- Motor head adjustment 5-1/8 in
- 1-1/2 in Annular cutter capacity 1/2 in twist bit capacity
Documents
Specifications
- Battery Type:
- REDLITHIUM
- Bit Sizes:
- 1-1/2 in
- Corded Cordless:
- Cordless
- Height:
- 15-1/2 in
- Length:
- 13-3/4 in
- Magnetic:
- Yes
- Power Source:
- Battery
- RPM:
- 690
- Tool Type:
- Drill Kit
- UPC:
- 045242346509
- Volts:
- 18V
- Weight:
- 29.5 lb
- Width:
- 7-1/2 in