M18 FUEL 1-1/2" Lineman Magnetic Drill HIGH DEMAND Kit
M18 FUEL 1-1/2" Lineman Magnetic Drill HIGH DEMAND Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- POWERSTATE™ Brushless motor: delivers maximum power and provides up to 2x longer motor life
- REDLINK Plus™ intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
- M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 battery pack delivers over (75) 13/16 in. holes in 1/4 in. steel per charge, 35% more power, and runs 60% cooler than standard 18 V lithium-ion batteries
- Self- powered magnet base operates independently of power source and delivers up to 2,000 lbs. of holding force
- 1-1/2 in. annular cutter capacity 1/2 in. twist bit capacity
- 2 Speed gear box: 4/69 RPM
- Stroke length: 5-3/4 in.
- Motor head adjustment: 5-1/8 in.
Specifications
- AMP:
- 9
- Battery Type:
- Li-ion (Lithium-ion)
- Color Finish Name:
- Red, Black
- Height:
- 15-1/2 in
- Length:
- 15-1/4 in
- Material:
- Plastic
- Power Source:
- Battery
- RPM:
- 690
- Tool Type:
- Drill
- UL Listed:
- Yes
- UPC:
- 045242478835
- Volts:
- 18V
- Weight:
- 30.9 lb
- Width:
- 7-1/4 in