1.3 - 1.6 ADJUSTABLE BUSHING FOR M18 FUEL COVERED CONDUCTOR CABLE STRIPPER
M18 FUEL™ 1.3 - 1.6 ADJUSTABLE BUSHING FOR M18 FUEL COVERED CONDUCTOR CABLE STRIPPER
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For Use with M18 FUEL™ Covered Conductor Cable Stripper
- Optimized for Aerial, 600V Secondary, and Medium-Voltage Cables
- Six Adjustable Bushings Accommodate 0.5” to 2.1” Cable Diameters
- Quick-Connect Bushings for Faster Stripping Across Sizes
- Laser-Etched for Clear Readings of Outer Diameter
- Color-Coded for Easier Association with Material Matrix
- Replaceable Blade (Sold Separately)
- Free-Floating Plate Finishes Strip with Depth Gauge Removed
Specifications
- Application:
- Cable Stripping
- Brand Model Compatibility:
- M18™ FUEL™ Covered Conductor Cable Stripper (2937)
- Collection:
- M18 FUEL™
- Color Finish Name:
- Black
- Cutting Capacity:
- 1.3 in - 1.6 in
- Height:
- 4-9/20
- Length:
- 4-67/100
- Material:
- Aluminum
- Number of Tools Included:
- 1
- Tool Type:
- Cable Stripper Bushing
- Type:
- M4916B159
- UPC:
- 045242110858
- Weight:
- 2.14
- Width:
- 4-9/10