1/2 in. Mid-Torque Impact Wrench with Pin Detent Kit
M18 Fuel™ 1/2 in. Mid-Torque Impact Wrench with Pin Detent Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Delivers up to 450ft-lbs of fastening torque
- Delivers up to 600ft-lbs of nut-busting torque
- POWERSTATE™ brushless motor outperforms all leading competitors
- REDLINK Plus™ intelligence prevents damage to the tool and battery due to overloading or overheating
- REDLITHIUM™ batteries deliver more work per charge and more work over the life of the battery
- 3-Mode DRIVE CONTROL™ provides greater control over output speed and power with a max RPM of 2,4
- Compact length at 6.7 in. to allow for more access in tight spaces
- Lightweight tool at 5.3 lbs. w/ 5. Ah battery for less fatigue
- Improved rubber overmold to withstand corrosive materials
- LED light included
Specifications
- AMP:
- 5
- Battery Type:
- Li-ion (Lithium-ion)
- Collection:
- M18 Fuel™
- Color Finish Name:
- Red
- Drive Size:
- 1/2 in
- ETL Listed:
- No
- Height:
- 8-1/5
- Length:
- 6-77/100
- Material:
- Metal, Plastic
- Material Type:
- Nylon
- Power Source:
- Battery
- RPM:
- 2400
- Tool Type:
- Wrench
- Torque (In-Lbs):
- 600 ft-lbs
- UL Listed:
- Yes
- UPC:
- 045242485109
- Volts:
- 18V
- Weight:
- 5.3
- Width:
- 2-7/10