1/2 x 6-1/10 in. Compact Impact Wrench with Pin Detent
M18 Fuel™ 1/2 x 6-1/10 in. Compact Impact Wrench with Pin Detent
Package Quantity Info:
Each: 1 Case: 10 Pallet: 360-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Powerstate™ brushless motor
- Redlink Plus™ Intelligence
- REDLITHIUM™ Batteries
- ONE-KEY™ Compatible
- Easily toggle between up to four custom performance profiles that can be saved to the memory of the tool
- Delivers 220 ft-lbs. Of fastening torque
- Prevents damage to the tool and battery due to overloading or overheating
- Deliver more work per charge and more work over the life of the battery
- Customize, Track and Manage tool’s performance and location
Specifications
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 18V
- Battery Type:
- REDLITHIUM
- CSA Certified:
- Yes
- Collection:
- M18 Fuel™
- Color Finish Name:
- Red
- Corded Cordless:
- Cordless
- Drive Size:
- 1/2 in
- Drive Type:
- Square
- ETL Listed:
- Yes
- Height:
- 9-17/100 in
- Length:
- 6-1/10 in
- Material:
- Metal, Plastic
- Material Type:
- Nylon
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 2500
- Tool Type:
- Wrench
- Torque (In-Lbs):
- 2640 in-lbs
- UL Listed:
- Yes
- UPC:
- 045242363919
- Volts:
- 18V
- Weight:
- 4.2 lb
- Width:
- 6-81/100 in