14 in. Top Handle Chainsaw 2 Battery Kit
M18 FUEL™ 14 in. Top Handle Chainsaw 2 Battery Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- POWERSTATE™ Brushless Motor delivers the power to complete cuts in demanding applications providing up to 2.7HP peak power and 3.2Nm of peak torque
- Fully compatible with the M18 System, featuring over 250+ tools
- Optimized for REDLITHIUM™ HIGH OUTPUT™ batteries delving 150 cuts per charge with an XC 8.0 and 225 cuts per charge with HD12.0 in cedar 4"x4"
- REDLINK PLUS™ Intelligence: Ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications
- Completes the same applications as gas-powered top handle chainsaws without pull starts, high noise levels, emissions, mixing gas and oil, or engine maintenance
- Easy access chain tensioner allows for quick adjustments to chain tension
- Onboard storage for scrench
- Metal bucking spikes allow for increased leverage and control during applications
- Translucent oil reservoir allows for clear visibility to oil levels
- Climbing scabbard covers bucking spikes, locks on to saw, and has tie off points for aerial applications
Specifications
- AMP:
- 8
- Application:
- Cutting
- Battery Type:
- Li-ion (Lithium-ion)
- Blade Material:
- Metal
- Collection:
- M18 FUEL™
- Color Finish Name:
- Red, Black
- Handle Length (in):
- 8
- Height:
- 9-17/100
- Length:
- 26-1/25
- Power Source:
- Battery
- Tool Type:
- Saw
- Type:
- M282622T
- UL Listed:
- Yes
- UPC:
- 045242376278
- Volts:
- 18V
- Weight:
- 10.8
- Width:
- 9-12/25