15 ft. Cordless Sectional Machine
M18 FUEL™ 15 ft. Cordless Sectional Machine
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- POWERSTATE™ Brushless Motor delivers the power to clear heavy roots out to 150ft
- M18™ REDLITHIUM™ High Output™ HD12.0 Battery powers through multiple jobs on a single charge.
- REDLINK PLUS™ Intelligence ensures maximum performance under load
- Lightest, most portable for the easiest set up and transportation
- Tool-free cable size changes ensures that switching between 5/8" and 7/8" cable takes only seconds
- On-board pin key storage for convenient decoupling of cables and cable attachments
- No tool lubrication required
- Enclosed Cable Reels: Containing the Mess of Used Cables
- Rear Guide hose is optimized for easiest transportation
Documents
Specifications
- AMP:
- 12
- Application:
- Drain Cleaning
- Automatic Shut-Off:
- No
- Cable Length (ft):
- 15 ft
- Collection:
- M18 FUEL™
- Color Finish Name:
- Red
- Corded Cordless:
- Cordless
- Fits Pipe Size:
- 1-1/4 in - 6 in
- Height:
- 15-1/10
- Length:
- 14-3/4
- Material:
- Nylon
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- Power Tool
- UL Listed:
- Yes
- UPC:
- 045242593897
- Volts:
- 18V
- Waterworks Application:
- Sewer
- Weight:
- 9.4
- Width:
- 9-2/5