16-37/100 in. SDS-Plus D-Handle Rotary Hammer Kit
This product has been replaced by
Manufacturer Part #2713-20
M18 Fuel™ 16-37/100 in. SDS-Plus D-Handle Rotary Hammer Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Drilling mode 3-mode: rotary hammer, hammer only, rotation only
- FUEL technology: delivers faster than corded speed, corded durability, and all day work on one charge
- In-line ergonomics provide extended reach for overhead and downward drilling applications
- Thin Wall Core Bit Capacity 2-1/2 in
- POWERSTATE brushless motor provides faster than corded speed
- REDLINK PLUS intelligence: integrates full-circle communication between tool, battery and charger
Recommended Accessories
Specifications
- AMP:
- 5
- Battery Size:
- 18V
- Battery Type:
- REDLITHIUM
- Bit Diameter(s) (In):
- 1 in
- CSA Certified:
- Yes
- Chuck Type:
- Keyless
- Collection:
- M18 Fuel™
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Cordless
- Depth:
- 16-37/100 in
- ETL Listed:
- Yes
- Handle Type:
- D-handle
- Height:
- 6-10/27 in
- Length:
- 16-10/27 in
- Material:
- Metal, Plastic, Rubber
- Material Type:
- Glass Filled Nylon
- Number of Tools Included:
- 4
- Power Source:
- Battery
- RPM:
- 1500
- Shank Style:
- SDS-Plus
- Tool Type:
- Hammer Drill
- Torque (In-Lbs):
- 25.2 in-lbs
- UL Listed:
- Yes
- UPC:
- 045242469925
- Volts:
- 18V
- Weight:
- 6.05 lb
- Width:
- 2-67/77 in