16-37/100 in. SDS Plus Rotary Hammer

Milwaukee®

M18 Fuel™ 16-37/100 in. SDS Plus Rotary Hammer

Brand image
Milwaukee®

M18 Fuel™ 16-37/100 in. SDS Plus Rotary Hammer

  • Part #M271320
  • Item #7187040
  • Manufacturer Part #2713-20
3.4 out of 5 Customer Rating

Package Quantity Info:

EA: 1 CA: 4
Unavailable
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • FUEL technology: delivers faster than corded speed, corded durability, and all day work on one charge
  • In-line ergonomics provide extended reach for overhead and downward drilling applications
  • Drilling mode 3-mode: rotary hammer, hammer only, rotation only
  • REDLINK PLUS intelligence: integrates full-circle communication between tool, battery and charger
  • POWERSTATE brushless motor provides faster than corded speed
  • Thin Wall Core Bit Capacity 2-1/2 in

Specifications

AMP:
5
Application:
Cutting
Battery Size:
18V
Battery Type:
Redlithium™
Bit Diameter(s) (In):
1 in
CSA Certified:
Yes
Chuck Type:
Keyless
Collection:
M18 Fuel™
Color Finish Category:
Blacks
Color Finish Name:
Black, Red
Corded Cordless:
Cordless
Depth:
16-37/100 in
ETL Listed:
Yes
Handle Type:
D-handle
Height:
6-10/27 in
Length:
16-10/27 in
Material:
Metal, Plastic, Rubber
Material Type:
Glass Filled Nylon
Number of Pieces:
1 Piece
Number of Tools Included:
4
Power Source:
Battery
RPM:
1500
Shank Style:
SDS-Plus
Tool Type:
Hammer Drill
Torque (In-Lbs):
25.2 in-lbs
Type:
M271322
UL Listed:
Yes
Volts:
18V
Weight:
6.05 lb
Width:
2-67/77 in