M18 FUEL 17 DUAL BATTERY STRING TRIMMER KIT
M18 FUEL 17 DUAL BATTERY STRING TRIMMER KIT
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- POWERSTATE™ Brushless Motor delivers more power than high voltage systems and gas systems providing users up to 2.5Nm peak torque and 2.5HP of peak power.
- Requires (2) M18™ REDLITHIUM™ batteries to operate
- REDLINK PLUS™ Intelligence offers total system communication between tool and battery for unmatched levels of performance, protection, and productivity allowing users to cut through demanding applications while maintaining the highest level of RPMs compared to competitor units.
- Reaches full throttle under 1 second and eliminates the headaches of gas like pull starts, high noise levels, emissions, mixing gas and oil, and engine maintenance
- Cutting Swath: 15" - 17"
- Features the Milwaukee® Easy Load Trimmer Head
- Line Diameter: 0.080" / 0.095" / 0.105”
- RPM: 0-4900 / 0-6200
- Variable Speed Trigger for increased user control
- Optimized for the REDLITHIUM™ HIGH OUTPUT™ XC 8.0 batteries
Documents
Specifications
- AMP:
- 8
- Battery Type:
- Li-ion (Lithium-ion)
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- Handle Material:
- Plastic
- Height:
- 9-1/2
- Material:
- Plastic
- Number of Tools Included:
- 1
- Shape:
- Straight
- Type:
- M300622
- UL Listed:
- Yes
- UPC:
- 045242750511
- Volts:
- 18V
- Weight:
- 16.4