18V 4-Tool Combo Kit
M18 Fuel™ 18V 4-Tool Combo Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 64-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 2904-20 Hammer Drill: POWERSTATE™ Brushless Motor delivers the power to complete the widest range of applications of any hammer drill driver
- 2904-20 Hammer Drill Auto-Stop Feature to Protect from over rotation in a bind up for enhanced safety, equipped with a dedicated autos top light on foot of tool to indicate a protection event
- 2904-20 Hammer Drill: Delivers up to 1400 in-lbs of torque
- 2953-20 Impact Driver: Tri-LED Lighting for maximum workspace visibility
- 2953-20 Impact Driver: ULTIMATE TRIGGER CONTROL by providing smooth acceleration for small fasteners to prevent stripping of screws or damaging of materials
- 2836-20 Oscillating Multi-Tool :Variable speed dial to allow users to adjust the speed to the application
- 2836-20 Oscillating Multi-Tool : Auto-load feature to allow the user to start slowly when making precise cuts and automatically ramp up to the highest speed once under load, to provide unmatched productivity
- REDLINK PLUS intelligence: ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18 system
- Includes: one M18 FUEL 1/2 in Hammer Drill (2904-20), one M18 FUEL 1/4 in Hex Impact Driver (2953-20), one M18 FUEL Oscillating Multi-Tool (2836-20), one M18 LED Work Light (2735-20) one M18 REDLITHIUM High Output XC6.0 battery (48-11-1865), one M18 REDLITHIUM High Output CP3.0 Battery (48-11-1835), one M18 and M12 multi-voltage charger
- 5-year tool and 3-year battery warranty
Specifications
- AMP:
- 6
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- Li-ion (Lithium-ion)
- Case Included:
- Yes
- Chuck Size:
- 1/2 in
- Chuck Type:
- Keyless
- Collection:
- M18 Fuel™
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- Height:
- 11-3/10 in
- Length:
- 17-3/25 in
- Lumens:
- 100
- Material:
- Glass Filled Nylon
- Number of Pieces:
- 7 Piece
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 3900
- Saw Type:
- Oscillating
- Tool Type:
- Combo Kit
- Torque (In-Lbs):
- 2000 in-lb
- UL Listed:
- Yes
- UPC:
- 045242774708
- Volts:
- 18V
- Weight:
- 18.23 lb
- Width:
- 7-9/25 in