22 in. Right Angle Drill with Quik Lok Kit
This product has been replaced by
Manufacturer Part #2811-22
M18 Fuel™ 22 in. Right Angle Drill with Quik Lok Kit
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Redlink™ PLUS Intelligence ensures optimal performance and overload protection to prevent damage to the tool or battery during heavy applications
- Powerstate™ brushless motor provides constant power under load to power through 6 in Holes
Specifications
- Application:
- Residential, Commercial
- Battery Type:
- Redlithium™
- Chuck Size:
- 7/16 in
- Chuck Type:
- Keyless
- Collection:
- M18 Fuel™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Cordless
- Depth:
- 4-22/25 in
- Diameter:
- 7-63/100 in
- Height:
- 12-12/25 in
- Length:
- 22 in
- Material:
- Aluminum
- Power Source:
- Battery
- RPM:
- 950
- Tool Type:
- Drill
- Type:
- M271122
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 13.5 lb
- Width:
- 24-33/100 in