3-1/2 x 5/16 in. Chain Knocker
M18 FUEL™ 3-1/2 x 5/16 in. Chain Knocker
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 60-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Compatible with the M18 FUEL™ high speed chain snake for 1-1/2"-4" pipes
- Delivers a wall to wall clean that can tackle scale and hard deposits
- Carbide chain knockers are best used in cast iron pipes
- Stainless steel set screws for corrosion resistance
- Compatible with competitive 5/16" flexible shaft machines
- Ability to navigate tees and bends
- RUSTGUARD™ plating to prevent corrosion
- Additional accessories available: 1-1/2" carbide(48-53-3024), 3" carbide(48-53-3026), 4" carbide(48-53-3027)
- Additional accessories available for grease and soft blockages: 1-1/2" standard chain knocker(48-53-3020), 2" standard chain knocker(48-53-3021), 3" standard chain knocker(48-53-3022), 4" standard chain knocker(48-53-3023)
Documents
Specifications
- Application:
- Plumbing
- Autofeed Cable:
- No
- Collection:
- M18 FUEL™
- Color Finish Name:
- Metallic
- Corded Cordless:
- Cordless
- Cutting Capacity:
- 4 in
- Diameter:
- 5/16 in
- Diameter - Base:
- 5/16 in
- Diameter - Outside:
- 5/16 in
- Fits Pipe Size:
- 1-1/2 in - 4 in
- Height:
- 4/5 in
- Length:
- 3-1/2 in
- Material:
- Carbide, Carbon Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Pipe Capacity:
- 2 in
- Product Type:
- Chain Knocker
- UL Listed:
- No
- UPC:
- 045242749539
- Weight:
- 0.25 lb
- Width:
- 1-39/100 in