3/8 in. 18V Red Lithium Impact Wrench Kit with Friction Ring
M18 Fuel™ 3/8 in. 18V Red Lithium Impact Wrench Kit with Friction Ring
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The Milwaukee® PowerState™ brushless motor provides increased efficiency, lasts longer and delivers maximum power
- RedLink Plus™ intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger
- Delivers 200' per lbs and 2400" per lbs of torque in a compact design
- Utilizes a friction ring design for fast and easy socket changes
- RedLithium™ battery technology
Documents
Specifications
- Application:
- Cutting
- Collection:
- M18 Fuel™
- Drive Size:
- 3/8 in
- Length:
- 6 in
- Power Source:
- Battery
- RPM:
- 3100
- Type:
- M265422CT
- UL Listed:
- No
- Volts:
- 18V