This product requires certification to purchase.

3/8 in. 2500 RPM Impact Wrench with Friction Ring Kit

This product has been replaced by

Milwaukee® Red M18 3/8 IMPACT Wrench With FRICTION Ring
Milwaukee® M18 3/8 IMPACT Wrench With FRICTION Ring
Manufacturer Part #2758-20
Milwaukee®

M18 Fuel™ 3/8 in. 2500 RPM Impact Wrench with Friction Ring Kit

  • Fast #
  • Part #M275822
  • Item #7034198
  • Manufacturer Part #2758-22
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Milwaukee® Red M18 3/8 IMPACT Wrench With FRICTION Ring
Milwaukee® M18 3/8 IMPACT Wrench With FRICTION Ring
Manufacturer Part #2758-20
Milwaukee®

M18 Fuel™ 3/8 in. 2500 RPM Impact Wrench with Friction Ring Kit

  • Fast #
  • Part #M275822
  • Item #7034198
  • Manufacturer Part #2758-22
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Powerstate™ brushless motor
  • Redlink Plus™ Intelligence
  • REDLITHIUM™ Batteries
  • ONE-KEY™ Compatible
  • Easily toggle between up to four custom performance profiles that can be saved to the memory of the tool
  • Delivers 210 ft-lbs. Of fastening torque
  • Prevents damage to the tool and battery due to overloading or overheating
  • Deliver more work per charge and more work over the life of the battery
  • Customize, Track and Manage tool’s performance and location
  • Requires Certification

Specifications

Bare Tool or Kit:
Tool Kit
Battery Size:
18V
Battery Type:
REDLITHIUM
Collection:
M18 Fuel™
Color Finish Name:
Red
Corded Cordless:
Cordless
Drive Size:
3/8 in
Height:
9-17/100
Length:
5-9/10
Material:
Metal, Plastic
Material Type:
Nylon
Number of Tools Included:
1
Power Source:
Battery
RPM:
2500
Tool Type:
Wrench
Torque (In-Lbs):
2520 in-lbs
Type:
M275822
UL Listed:
Yes
UPC:
045242362233
Volts:
18V
Weight:
4.2
Width:
6-81/100