M18 FUEL 4-1/2-6 VARIABLE SPEED BRAKING GRINDER PADDLE SWITCH W/ ONE-KEY KIT
M18 FUEL 4-1/2-6 VARIABLE SPEED BRAKING GRINDER PADDLE SWITCH W/ ONE-KEY KIT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- POWERSTATE™ Brushless Motor: Delivers 9,000 RPM to provide the power to complete the toughest grinding and cutting applications.
- M18™ REDLITHIUM™ FORGE™ XC8.0 Battery Pack delivers you HIGH OUTPUT™ HD12.0 power in a smaller size and the longest life vs. REDLITHIUM™ batteries.
- RAPIDSTOP™ Brake stops most wheels in less than 2 seconds
- Variable speed provides 4 speed settings between 3,000 RPM and 9,000 RPM for greater control
- Electronic clutch for kickback protection
- ONE-KEY™ Compatible: Ability to customize, track and manage tools for increased productivity and investment protection
- REDLINK PLUS™ Intelligence: Most advanced system of electronics in the industry, enabling communication between batteries and tools, allowing for unmatched levels of performance, protection, and compatibility.
- Overload Protection: Maximizes motor life
- Anti-Vibration Side Handle: Reduces vibration, increasing user comfort during extended use
- 5/8"-11 Spindle for use with common grinding accessories
Specifications
- AMP:
- 8
- Battery Type:
- Li-ion (Lithium-ion)
- Corded Cordless:
- Cordless
- Diameter:
- 6
- Power Source:
- Battery
- Tool Type:
- Grinder
- Type:
- M367222
- UPC:
- 045242780013